Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC
- Mfr # KS88017286
- Zoro # G415401970
product price:
$
1,638.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017286
- Zoro #
- G415401970
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD240R/NWSR-50A is a pressure regulator intended for use in controlling and monitoring gas pressure within specified industrial applications. This unit integrates a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, compatible with gas, air, and biologically produced methane. It features rapid actuation, an integrated pilot lamp, and electrical connection via M20 cable gland.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- IP65 rated enclosure
- FM and SA approved; EU certified
- Size 1 configuration; no inlet flange
- Valve seat reduced design with right-side accessories including a pressure switch (30–110 mbar) and test point for outlet pressure; left side includes two screw plugs
- Operates on mains voltage of 24 V DC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.