Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88017917
  • Zoro # G515399993

product price: 
$
1,480.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88017917
Zoro #
G515399993
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD2-/40R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar. The device includes a pilot lamp for status indication, and has an IP65 rating.

Key features:

  • Integrated Class A pressure regulator to EN 88 standard
  • Built-in Class A solenoid valve to EN 161 standard
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Electrical connection via M20 cable gland; mains voltage: 24 V DC
  • Features rapid actuation mechanism with pilot lamp indicator
  • FM and SA approved; EU certified; IP65 rated enclosure
  • Size designation: Size 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.