Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88027508
  • Zoro # G215402405
product price: 
$
1,593.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027508
Zoro #
G215402405
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD2-/40R/NPGR-25A is a pressure regulator intended for regulation and control of gas pressure in industrial and commercial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features rapid actuation mechanism, an integrated pilot lamp, and is rated to IP65 standard.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical specifications: Mains voltage 24 V DC; M20 cable gland electrical connection on right side of box
  • Certifications: FM, SA approved; EU certified
  • Additional components: Valve seat reduced; right-side accessory port for pressure switch (30–110 mbar); left-side accessory ports with two screw plugs
  • No inlet flange included; size designation "Size 1"

Restrictions

Ratings & reviews