Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, IP65

  • Mfr # KS88032227
  • Zoro # G515401177
product price: 
$
979.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032227
Zoro #
G515401177
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NW-100B is a pressure regulator intended for regulation and control of gas pressure within compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar. The device features rapid actuation mechanism, includes a pilot lamp for status indication, and has an IP65 rating for ingress protection.

Key features:

  • Integrated Class A pressure regulator to EN 88 standard
  • Built-in Class A solenoid valve to EN 161 standard
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Features rapid actuation mechanism with pilot lamp indicator
  • FM and SA approved; EU certified; IP65 rated enclosure
  • No inlet flange; size designation: Size 1

Restrictions

Ratings & reviews