Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 50mm ISO Flg, 24V DC, IP65
- Mfr # KS88021522
- Zoro # G215296288
product price:
$
2,980.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021522
- Zoro #
- G215296288
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, FLOW RATE REG, 50MM ISO FLG, VA is a solenoid valve intended for use in applications involving gas pressure regulation and control within specified parameters. It includes flow rate adjustment functionality and fast actuation response as per product specifications. The unit features a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161 standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Provides rapid open/close function according to manufacturer’s operational specifications
- Integrated pilot lamp for status indication
- Electrical connection via M20 cable gland; mains voltage: 24 V DC
- IP65 rated enclosure protection
- FM and SA approved; EU certified
- Outlet pressure range: 35–100 mbar
- Right-side accessories include a pressure switch (30–110 mbar) with test point; left side includes two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.