Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, DN 15, 24V DC, IP65 Rated

  • Mfr # KS88015196
  • Zoro # G215399774

product price: 
$
979.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015196
Zoro #
G215399774
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NQ-25B is a pressure regulator intended for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection of DN 15 (1/2'') Rp internal thread. The device includes a pilot lamp for status indication and is constructed to IP65 standards.

Key features include:

  • Integrated Class A pressure regulator to EN 88
  • Integrated Class A solenoid valve to EN 161
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2'') Rp internal thread
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of the connection box
  • Outlet pressure range: 35–100 mbar; reduced valve seat design
  • Accessories include right-side mountable pressure switch (30–110 mbar) with test point, left-side screw plugs
  • Pilot lamp included; FM and SA approved; EU certified; no inlet flange

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.