Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, DN 15, 500 mbar, 24V DC

  • Mfr # KS88004230
  • Zoro # G415398577

product price: 
$
786.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004230
Zoro #
G415398577
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD115R/NQ-50B is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer guidelines. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection size DN 15 (1/2" Rp internal thread). The device includes a pilot lamp for status indication and is rated IP65 for ingress protection.

Key features:

  • Integrated Class A pressure regulator to EN 88 standard
  • Solenoid valve to EN 161 standard; compatible with gas, air, and biologically produced methane
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Outlet pressure range: 35–100 mbar; reduced valve seat design
  • Includes pilot lamp indicator; FM and SA approved; EU certified
  • Size designation: Size 1; no inlet flange included

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.