Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, DN 15, 500 mbar, IP65

  • Mfr # KS88030852
  • Zoro # G815403130

product price: 
$
1,197.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030852
Zoro #
G815403130
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD2T-/40N/NQ-25A is a pressure regulator intended for use in controlling and monitoring gas pressure in industrial systems, as specified by manufacturer guidelines. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane within specified parameters. It features an outlet with DN 15 (1/2") Rp internal thread and operates at a maximum inlet pressure of 500 mbar (7 psig). The device includes a pilot lamp for status indication and features rapid actuation mechanism as per product specifications.

Key features:

  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland, mains voltage 24 V DC
  • Protection rating: IP65
  • Certifications: FM, SA approved; EU certified
  • Solenoid valve function integrated to EN 161 standard
  • Includes pilot lamp indicator
  • Features rapid actuation mechanism as per product specifications

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.