Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN 15, 500 mbar Max, IP65
- Mfr # KS88024777
- Zoro # G315401940
product price:
$
979.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024777
- Zoro #
- G315401940
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NW-100B is a pressure regulator intended for regulation and control of gas pressure. It integrates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet with DN 15 (1/2'') Rp internal thread. The device includes a pilot lamp indicator and features rapid actuation mechanism.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2'') Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland; mains voltage 24 V DC
- Protection rating: IP65
- Certifications: FM, SA approved; EU certified
- Features rapid actuation mechanism
- Accessories include right-side mountable pressure switch (30–110 mbar), test point for outlet pressure, left-side screw plugs
- No inlet flange included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.