Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65

  • Mfr # KS88010394
  • Zoro # G815399822
product price: 
$
1,001.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010394
Zoro #
G815399822
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NW-50B is a pressure regulator intended for use in the control and regulation of gas pressure within compatible systems. It incorporates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer. The unit features an integrated pilot lamp for operational status indication and is constructed with an IP65-rated enclosure.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage 24 V DC
  • Features rapid actuation mechanism
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced design; right-side test point for outlet pressure switch (30–110 mbar)
  • Accessories include two screw plugs on the left side

Restrictions

Ratings & reviews