Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65
- Mfr # KS88020192
- Zoro # G115400969
product price:
$
1,282.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020192
- Zoro #
- G115400969
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NWSR-50B is a pressure regulator intended for regulation of gas pressure in industrial and commercial systems. This unit features an integrated solenoid valve compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It meets Class A requirements to EN 88 for pressure regulators and EN 161 for solenoid valves. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar.
Key features include:
- Integrated pilot lamp
- IP65 enclosure rating
- FM and SA approvals; EU certified
- Size 1 configuration with no inlet flange
- Outlet: DN 15 (1/2") Rp internal thread
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- Valve seat reduced design; right-side accessory port includes a pressure switch (30–110 mbar) with test point at outlet pressure, left-side accessory ports fitted with two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.