Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65 Rated
- Mfr # KS88020908
- Zoro # G215401958
product price:
$
958.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020908
- Zoro #
- G215401958
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NW-100B is a pressure regulator intended for use in the control and regulation of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane. It features an outlet with DN 15 (1/2'') Rp internal thread connection, operates at mains voltage of 24 V DC, and includes a pilot lamp for operational status indication.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Features rapid actuation
- Electrical connection via M20 cable gland on the right side of the connection box
- IP65 rated enclosure
- FM and SA approved; EU certified
- No inlet flange; reduced valve seat design
- Accessories include right-side pressure switch (30–110 mbar) with test point for outlet pressure, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.