Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN15, 35–100 mbar, 24V DC
Mfr # KS88024315
Zoro # G215403037
product price:
$
746.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88024315
- Zoro #
- G215403037
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/20R/NW-100A is a pressure regulator intended for use in applications involving control and monitoring of gas pressure within specified parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161). It features an outlet with DN 15 (1/2'') Rp internal thread and operates within an outlet pressure range of 35–100 mbar.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Features rapid actuation mechanism as per product specifications
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- IP65 rated enclosure
- FM and SA approvals; EU certified
- Integrated pilot lamp for status indication
- Size 1 configuration without inlet flange
- Right-side accessories: pressure switch (30–110 mbar) with test point at outlet; left-side accessories: two screw plugs