Gas Pressure Switch, 3-500 mbar, DG Series, UL/FM/AGA
- Mfr # KS84448973
- Zoro # G515390174
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 300 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448973
- Zoro #
- G515390174
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 100 to 300 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 300VC4 6WG is a gas pressure switch rated for use with positive pressure in gases, biogas, air, and flue gases within specified parameters. It features a diaphragm mechanism with a micro switch that is constructed without silicone components. This device is intended for detection of changes in gas pressure within the specified operating range.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver or gold options; CE version supports up to 250V AC, UL versions support up to 240V AC
- Electrical connection: Four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.