Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, Diaphragm Type, UL/FM
Mfr # KS84448061
Zoro # G415389896
product price:
$
198.99
/ea
Free Shipping & Returns
Key Features
Range
2 to 17 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448061
- Zoro #
- G415389896
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 2 to 17 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 17VC4 6W is a gas pressure switch rated for monitoring positive pressures within the specified pressure range in compatible gases as listed. This diaphragm-type pressure switch includes a micro switch mechanism; construction is free of silicone. It may be used with equipment such as boilers when installed according to manufacturer specifications and applicable codes. It provides adjustable or factory-set switching points as specified by the manufacturer.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; Gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Certifications: EU certified, UL listed, FM approved, AGA approved
- Construction is free of silicone