Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, Silicone-Free, DG..C Series
Mfr # KS84448251
Zoro # G315389767
product price:
$
154.99
/ea
Free Shipping & Returns
Key Features
Range
8 to 30 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448251
- Zoro #
- G315389767
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 8 to 30 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 30VC8D 5S is a gas pressure switch rated for monitoring positive pressure within the specified media types. It features a diaphragm mechanism with a micro switch constructed without silicone components. This device is intended for detection of gas pressure changes within the specified range.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal Rp 1/4 (single or double), external Rp 1/8 or Rp 1/4
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection through a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.