Gas Pressure Switch, Adjustable, 3-500 mbar, DG.C Series
- Mfr # KS84448302
- Zoro # G415389711
product price:
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448302
- Zoro #
- G415389711
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 35C6D 6SG is a diaphragm-based gas pressure switch rated for use with positive pressures in gases, biogas, air, and flue gases within the specified pressure range. It features a micro switch mechanism that is constructed without silicone components and provides adjustable or factory-set switching points. This product is classified under pressure switches with an item type of Gas Pressure Switch.
Key features include:
- Certified to EU, UL, FM, AGA standards; RoHS compliant
- Adjustable or factory-set switching points
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection via four-pin plug and socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.