Shop GIOVENZANA
See all product information
Create Account
Non-Fusible, Switch, 600V AC, 3PST
- Mfr # A-101710G
- Zoro # G208664506
product price:Â
$
79.95
/ea
Key Features
Protection Method
Non-Fusible
Contact Form
3PST
Current Rating
32 A
Phase
Three
Environment
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-101710G
- Zoro #
- G208664506
- UPC #
- -
- Country of Origin
- Italy
- Item
- Switch
- Protection Method
- Non-Fusible
- Contact Form
- 3PST
- Current Rating
- 32 A
- Phase
- Three
- Environment
- Indoor
- Voltage
- 600V AC
- Handle Color
- Black
- Standards
- UL508
- Includes
- 85mm Extension Shaft, 90degree Grey Handle Knob, Rotary Cam On-Off Switch
- Number of Poles
- 3
- Features
- 90 Degree Handle Knob, Screw Clamp Connections, Replacement for Model 6A615
- Mounting Style
- Rear Panel
Dimensions
- Depth
- 3 in
- Height
- 3 1/2 in
- Width
- 3 1/2 in
- Minimum Enclosure Depth
- 6 in
- Maximum Enclosure Depth
- 10 in
- Fits Chest Size
- 90 Degree Handle Knob, Screw Clamp Connections, Replacement for Model 6A615
Description
Switch, Contact Form 3PST, Current Rating 32 A, Depth 3 in, Environment Indoor, Features 90 Degree Handle Knob, Screw Clamp Connections, Replacement for Model 6A615, For Fuse Class Not Applicable, Handle Color Black, Height 3 1/2 in, Includes 85mm Extension Shaft, 90degree Grey Handle Knob, Rotary Cam On-Off Switch, Maximum Enclosure Depth 10 in, Minimum Enclosure Depth 6 in, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.