Gas Pressure Switch - Adjustable, DG Series, 0.4-500 mbar

  • Mfr # KS84447094
  • Zoro # G815389724
product price: 
$
412.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS84447094
Zoro #
G815389724
UPC #
-
Country of Origin
Unknown

Details

Item
Gas Pressure Switch

Description

The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 1,5IG 9K2Z is a gas pressure switch rated for monitoring positive gas and air pressures, as well as negative and differential air pressures. This product is part of the DG series, which includes both European (DG) and US (DG..T) versions. It includes an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases for positive pressure applications; it also supports air and flue gases within the specified operating parameters for negative or differential pressure monitoring.

Key features include:

  • Includes an adjustable switching point via a setting dial
  • Compatible with gas, air, and flue gases within the specified operating parameters for positive pressure applications; compatible with air and flue gases within the specified operating parameters for negative or differential pressure monitoring
  • Available in European (DG) version with EU certification or US (DG..T) version with UL/FM approvals
  • Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
  • Pneumatic connections: Internal Rp 1/8", Rp 1/4" options available
  • Electrical contacts: Silver or gold contacts supporting various voltage/amperage ratings
  • Multiple electrical connection types including screw terminals, cable glands/conduits, or plug-and-socket configurations

Restrictions

Ratings & reviews