Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, Adjustable, Air/Gas/Flue
- Mfr # KS84447312
- Zoro # G115390024
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447312
- Zoro #
- G115390024
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10UG 5K2 is a gas pressure switch rated for use in applications involving positive, negative, and differential gas or air pressure measurement. This device includes a setting dial to adjust the switching point within specified parameters and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Monitors positive, negative, and differential pressures in gas or air systems
- Includes a setting dial to adjust the switching point within specified parameters
- Suitable for use with specified media: gas, air, flue gases
- Available in European (DG) version with EU certifications or US (DG..T) version with UL/FM approvals
- Electrical connections include screw terminals, cable glands/conduits, or plug-and-socket options
- Pneumatic connections available in Rp 1/8", Rp 1/4" (European), or NPT sizes (US)
- Contact options: silver contacts up to 250V AC/5A; gold contacts for lower voltage/current applications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.