Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447191
- Zoro # G015389951
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447191
- Zoro #
- G015389951
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- CE
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10SG 3 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device features adjustable switching points via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each available with specified certifications and connection options.
Key features:
- Adjustable switching point using a setting dial
- Intended for use with gas, air, and flue gases within the specified application parameters
- Available in European version (EU certified, AGA/EAC approved) or US version (UL Listed/FM Approved)
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); NPT threads available on US models
- Electrical contacts: Silver or gold options with varying voltage/amperage ratings
- Multiple electrical connection types including screw terminals, cable glands/conduits, or plug-and-socket