Shop HONEYWELL
Create Account
Gas Pressure Switch - Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447374
- Zoro # G215390122
product price:Â
$
232.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447374
- Zoro #
- G215390122
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50UG 5 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. It features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different certification requirements.
Key features:
- Adjustable switching point using setting dial
- Compatible with gas, air, and flue gases within the specified operating parameters
- Available in models that meet applicable European or US certification requirements
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" options
- Electrical contacts: Silver or gold contacts available with varying voltage/amperage ratings
- Multiple electrical connection types including screw terminals with cable gland or plug/socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.