Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447593
- Zoro # G515389697
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Range
50 to 400 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447593
- Zoro #
- G515389697
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 50 to 400 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 400B 6 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point using a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases within the specified operating parameters
- Available in European (EU certified, AGA, EAC approved) or US (UL Listed, FM Approved) versions
- Pressure range: 0.4 to 500 mbar (European version), 0.2 to 200" WC (US version)
- Pneumatic connections: Internal Rp 1/8" or Rp 1/4" options available depending on the model
- Electrical contacts: Silver contacts rated up to 250V AC/5A; gold contacts available for lower voltage/current requirements
- Multiple electrical connection types including screw terminals with cable gland/conduit or plug-and-socket configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.