Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447597
- Zoro # G415390069
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Range
50 to 400 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447597
- Zoro #
- G415390069
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 50 to 400 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 400UG 4 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within specified parameters. It includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each with specific certifications and connection options.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, or flue gases in positive pressure applications; compatible with air or flue gases in negative/differential pressure applications
- Available in European version (EU certified, AGA/EAC approved) and US version (UL Listed/FM Approved)
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); Internal Rp/NPT threads (US)
- Electrical contacts: Silver or gold options with various voltage/amperage ratings
- Multiple electrical connection types including screw terminals, cable glands/conduits, plug-and-socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.