Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447624
- Zoro # G315390008
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447624
- Zoro #
- G315390008
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50H 3T is a gas pressure switch rated for monitoring positive gas and air pressures, as well as negative and differential air pressures within specified parameters. This device includes a setting dial to adjust the switching point within the specified range and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each offering specific certifications and connection options.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, or flue gases in positive pressure applications; compatible with air or flue gases in negative/differential pressure applications
- Available in European version (DG: EU certified, AGA/EAC approved) with range of 0.4 to 500 mbar (0.16 to 200 "WC), internal Rp 1/8" & Rp 1/4" pneumatic connections
- US version (DG..T: UL Listed/FM Approved) offers range of 0.2 to 200" WC with internal NPT connections
- Electrical contacts available in silver or gold variants; multiple electrical connection types including screw terminals and plug/socket options
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.