Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch – Adjustable, DG Series, 0.4–500 mbar
Mfr # KS84447355
Zoro # G815389649
product price:
$
208.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447355
- Zoro #
- G815389649
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50U 3T is a gas pressure switch rated for use with positive, negative, and differential pressures in gas and air systems. It features adjustable switching points via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Adjustable switching point using a setting dial
- Intended for applications involving positive, negative, or differential pressures of gas, air, or flue gases
- Available in European (DG) version with EU certifications and US (DG..T) version with UL/FM approvals
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); NPT threads available on US model
- Electrical contacts: Silver or gold options; screw terminals or plug/socket connection types
- Silicon-free construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.