Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, 110VCT6, 6WG
- Mfr # KS84448441
- Zoro # G515390037
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448441
- Zoro #
- G515390037
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110VCT6 6WG is a gas pressure switch rated for use with positive, negative, and differential pressures in gas and air systems. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate regional standards.
Key features:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with positive, negative, or differential pressures of gas, air, or flue gases
- Available in European (DG) version with EU certifications or US (DG..T) version with UL/FM approvals
- Electrical contacts: silver or gold options; various voltage/amperage ratings depending on model
- Multiple pneumatic connection sizes available: Rp 1/8", Rp 1/4" (EU); NPT 1/4", NPT 1/8" (US)
- Electrical connections include screw terminals with cable gland/conduit options and plug/socket interfaces
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.