Gas Pressure Switch - Adjustable, DG Series, EU Certified
- Mfr # KS84447062
- Zoro # G815389755
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Range
-10 to -120 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447062
- Zoro #
- G815389755
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- -10 to -120 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 120IG 4 is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases for both positive and negative/differential pressure applications. The DG series represents the European version of this product.
Key features include:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with gas, air, and flue gases within specified positive and negative/differential pressure ranges
- Available in versions certified to EU standards (DG) or US standards (DG..T)
- Electrical contacts available in silver or gold options
- Multiple pneumatic connection sizes: Internal Rp 1/8", Rp 1/4" (EU); NPT threads also available on US models
- Electrical connections via screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.