Gas Pressure Switch - Adjustable, DG Series, EU/US Versions
- Mfr # KS84447255
- Zoro # G615389894
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 6 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447255
- Zoro #
- G615389894
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 0.4 to 6 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 6U 6N is a gas pressure switch rated for use with positive, negative, and differential pressures in gas and air systems. It includes an adjustable setting dial to select switching point within the specified range and operates with gases such as natural gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Includes an adjustable setting dial to select switching point within the specified range
- Compatible with gas, air, and flue gases as specified by manufacturer
- Available in European (DG) version with EU certification or US (DG..T) version with UL/FM approval
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Multiple pneumatic connection options: Rp 1/8", Rp 1/4", NPT threads available depending on model
- Electrical contacts: silver or gold; supports various voltage/amperage ranges
- Electrical connections include screw terminals, cable glands/conduits, or plug-and-socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.