Gas Pressure Switch - Adjustable, DG Series, EU/US Versions
- Mfr # KS84447306
- Zoro # G115389981
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447306
- Zoro #
- G115389981
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10U 5 is a gas pressure switch rated for use in applications involving positive, negative, or differential gas and air pressure within the specified ranges. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases for positive pressure applications, or air and flue gases for negative/differential pressure. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases within the specified operating parameters
- Available in European (DG) version with EU certification or US (DG..T) version with UL/FM approvals
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); NPT options available on US model
- Electrical contacts: Silver or gold options; multiple voltage/amperage ratings
- Electrical connection via screw terminals, cable gland/conduit, or plug/socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.