Shop HONEYWELL
Create Account
Gas Pressure Switch, Adjustable, DG Series, For Air & Flue Gases
- Mfr # KS84447329
- Zoro # G415389759
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447329
- Zoro #
- G415389759
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10U 6T2 is a gas pressure switch rated for monitoring positive, negative, and differential pressures within the specified ranges in gas and air systems. It features adjustable switching points via a setting dial and operates with gases such as natural gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases as specified by manufacturer guidelines
- Available in European (DG) version: range of 0.4 to 500 mbar (0.16 to 200 "WC"), internal Rp 1/8" and Rp 1/4" pneumatic connections
- Available in US (DG..T) version: range of 0.2 to 200" WC, internal Rp/NPT pneumatic connections
- Electrical contacts: silver or gold options; screw terminals or plug-and-socket connection types
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.