Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - DG Series, Adjustable, 1/4" NPT
- Mfr # KS84447821
- Zoro # G915389907
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447821
- Zoro #
- G915389907
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50TG,ONE THRD 1/4 NPT is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This product is part of the DG series, which includes both European (DG) and US (DG..T) versions with specific certifications and connection types. The switch includes an adjustable switching point via a setting dial and is constructed without silicon components.
Key features include:
- Monitors positive gas/air pressure, negative/differential air/flue gas pressure
- Includes an adjustable switching point via a setting dial
- Available in European (DG) or US (DG..T) versions with respective certifications
- Range: 0.2 to 200" WC (US version), 0.4 to 500 mbar (European version)
- Pneumatic connections: Internal Rp or NPT threads depending on model
- Electrical contacts: Silver or gold options with specified voltage/current ratings
- Multiple electrical connection options including screw terminals, cable glands/conduits, and plug/socket interfaces
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.