Gas Pressure Switch - Adjustable, DG Series, Multiple Certifications
- Mfr # KS84447824
- Zoro # G315389927
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447824
- Zoro #
- G315389927
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50TGS is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. It features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The unit is silicon-free and available in multiple versions with various certifications according to region.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases for positive pressure; suitable for air and flue gases in negative/differential applications
- Available in European (DG) or US (DG..T) versions with respective certifications
- Multiple pneumatic connection options: Internal Rp 1/8", Rp 1/4" (EU); NPT 1/4", NPT 1/8" (US)
- Electrical contacts available in silver or gold variants with various voltage/amperage ratings
- Electrical connections via screw terminals, cable gland/conduit, or plug-and-socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.