Gas Pressure Switch - DG 35C8D 5S, 3-500 mbar, Adjustable
- Mfr # KS84448351
- Zoro # G215389713
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 35 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448351
- Zoro #
- G215389713
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 5 to 35 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 35C8D 5S is a gas pressure switch rated for monitoring positive gas pressures within the specified pressure range in compatible systems. It utilizes a diaphragm mechanism with a micro switch and does not contain silicone components. This device is compatible with natural gas, biogas, air, and flue gases as specified by manufacturer guidelines.
Key features include:
- Adjustable or factory-set switching point via setting dial
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Electrical contacts: Silver or gold options; supports multiple voltage and current ratings depending on certification version (CE or UL)
- Electrical connection through a four-pin plug and socket
- Certified by EU, UL, FM, AGA; RoHS compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.