Shop HONEYWELL
Create Account
Gas Pressure Switch, DG 360C6D, 3-500 mbar, Diaphragm Type
- Mfr # KS84448702
- Zoro # G015389814
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448702
- Zoro #
- G015389814
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 360C6D 5SZ is a gas pressure switch rated for monitoring positive pressure within the specified media types (gases, biogas, air, and flue gases) as per product specifications. This diaphragm-type switch uses a micro switch mechanism and does not contain silicone. It is compatible with boiler systems as specified by manufacturer guidelines and features both adjustable and factory-set switching points.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver or gold options; various voltage/amperage ratings depending on certification
- Certifications: EU certified, UL listed, FM approved, AGA approved, EAC marked
- Switching point adjustment via setting dial or preset at the factory
- Electrical connection through a four-pin plug and socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.