Air Pressure Switch, Adjustable, For Air/Flue Gas, DL.E Series
- Mfr # KS84444117
- Zoro # G415367344
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444117
- Zoro #
- G415367344
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 1E 1 30 is an A/C pressure switch rated for monitoring air and flue gas pressures within specified parameters. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases as specified by manufacturer guidelines. The switching point features an integrated adjustment screw for setting the switching point within the product’s specified range.
Key features include:
- Certified with EU certification, UR listing, FM approval, AGA approval; RoHS compliant
- Adjustable switching point using a manual adjustment screw
- Suitable for use with air, flue gas, and non-aggressive gases
- Pressure range varies by model: DL1-50E (0.2 to 50 mbar), DL2/4/14/35E (30 to 3500 Pa)
- Tube-type pneumatic connections
- Electrical contacts available in silver or gold; multiple voltage/amperage options depending on version (CE or UL)
- Electrical connection via 6.3x0.8 AMP connectors (UR recognized)
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.