Shop HONEYWELL
Create Account
Gas Pressure Switch - DG 50U 6Z, 0.4–500 mbar, EU Certified
Mfr # KS84447358
Zoro # G115389646
product price:
$
221.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447358
- Zoro #
- G115389646
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER DG 50U 6Z is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes a setting dial to adjust the switching point and operates with media such as gas, air, and flue gases. The DG model represents the European version of this series.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved
- Manufactured without the use of silicon