Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - 3–500 mbar, DG..C Series, UL/FM/AGA
Mfr # KS84448824
Zoro # G015389630
product price:
$
198.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 40 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448824
- Zoro #
- G015389630
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 5 to 40 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 40VC6D 6WG is a gas pressure switch rated for monitoring positive pressure within the specified media (gases, biogas, air, and flue gases) as per product specifications. It utilizes a diaphragm mechanism with a micro switch that does not contain silicone. This device is intended for applications requiring gas pressure monitoring within the stated parameters.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Certified by EU, UL listed, FM approved, AGA approved
- RoHS compliant design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.