Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar, Adjustable
Mfr # KS84447046
Zoro # G515389925
product price:
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447046
- Zoro #
- G515389925
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 400UG 5Z is a gas pressure switch rated for use with positive, negative, and differential gas and air pressures within the specified pressure range. This model belongs to the DG series (European version) and is used to detect changes in pressure within systems that handle gases, air, or flue gases. The switching point can be adjusted via a setting dial, enabling adjustment of the switching point according to system specifications.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact types: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A)
- Electrical connection options: Screw terminals with M16x1.5 cable gland; optional 4-pin plug and socket
- Certifications: EU certified, AGA approved, EAC approved
- Construction: Silicon-free design suitable for use with gas, air, and flue gases