Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - 3-500 mbar, Diaphragm, DG Series
- Mfr # KS84448937
- Zoro # G615390159
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 60 mbar, 40 to 150 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448937
- Zoro #
- G615390159
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 10 to 60 mbar, 40 to 150 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,DBL,GAS,DG 60/150VC4 6WG is a gas pressure switch rated for use with positive pressure in compatible gases including natural gas, biogas, air, and flue gases. It utilizes a diaphragm mechanism with a micro switch that operates without silicone components. This device is intended for applications requiring detection of system pressure changes within boilers or similar equipment.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver and gold contact options; supports various voltage and current ratings depending on certification version
- Certifications: EU certified, UL listed, FM approved, AGA approved, EAC marked
- Electrical connection via a four-pin plug and socket
- Constructed without silicone materials