Shop HONEYWELL
Create Account
Gas Pressure Switch - DG Series, 0.4–500 mbar, Adjustable
Mfr # KS84447316
Zoro # G415389988
product price:
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447316
- Zoro #
- G415389988
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER DG 10U 5Z is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This product is part of the DG series, which includes both European (DG) and US (DG..T) versions with specific certifications and connection types. The switch features an adjustable switching point via a setting dial and is constructed without silicon components.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Media compatibility: Gas, air, flue gases for positive pressure; air and flue gases for negative/differential pressure
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A); gold contacts (5–250V AC, 0.01–5A)
- Electrical connections: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved