Raised Panel Light, Green, 12 V DC

  • Mfr # 24M111
  • Zoro # G4692816
product price: 
$
7.69
/ea

Key Features

Voltage
12V DC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24M111
Zoro #
G4692816
UPC #
190735435663
Country of Origin
Korea, Republic of

Dimensions

Size
12mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Depth
1.4 in
Manufacturer Warranty Length
3 yr
Stem Thread Size
M12
Overall Height
0.53 in
Overall Width
0.53 in
Panel Cutout Diameter
12 mm

Details

Item
Raised Panel Light
Voltage
12V DC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Average Life
100,000 hr
Standards
cRUus, RoHS
IP Rating
IP40
Current Drawn
20 mA
Body Material
ABS/Brass Plated Chrome
Lamp Color
Green
Lens Color
Green
Head Style
Raised
Voltage Rating - Maximum
12 V DC
NEMA Enclosure Rating
No Enclosure
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Series
M12

Description

Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 12V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews