Shop HONEYWELL
Create Account
Gas Pressure Switch - DG Series, 0.4–500 mbar, Adjustable
Mfr # KS84447378
Zoro # G815390034
product price:
$
451.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447378
- Zoro #
- G815390034
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER DG 50UG 6Z is a gas pressure switch rated for use with positive, negative, and differential gas and air pressure applications. This device includes a setting dial to adjust the switching point within specified parameters and operates with media such as gas, air, and flue gases. The DG series represents the European version of this product line.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 inches WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or a four-pin plug/socket
- Silicon-free construction
- Certified according to applicable EU, AGA, and EAC standards