Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range, EU Certified
Mfr # KS84447534
Zoro # G415390007
product price:
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447534
- Zoro #
- G415390007
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150UG 6Z is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This model belongs to the DG series (European Version), which is equipped with a setting dial to adjust the switching point within specified parameters and operates with media such as gas, air, and flue gases. The unit is silicon-free and compatible with both positive and negative/differential pressure applications.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x) and Rp 1/4" (2x)
- Contact options: Silver contacts rated at 24–250V AC, 0.05–5A; Gold contacts rated at 5–250V AC, 0.01–5A
- Electrical connection options: Screw terminals with M16x1.5 cable gland or a four-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved