Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range
Mfr # KS84447265
Zoro # G915389808
product price:
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447265
- Zoro #
- G915389808
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 6U 3 MIN ORDER 32 is a gas pressure switch rated for use with positive, negative, and differential pressures in gas and air systems.
This product is part of the DG series, which offers both European (DG) and US (DG..T) versions; switching point is user-adjustable within specified range. It operates without silicone components and is suitable for use with gas, air, and flue gases as specified by manufacturer.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts rated at 24–250V AC, 0.05–5A; Gold contacts rated at 5–250V AC, 0.01–5A
- Electrical connection types: Screw terminals with M16x1.5 cable gland or a four-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved