Shop HONEYWELL
See all product information
Create Account
Pressure Switch for Air/Flue Gas, Adjustable, DL.E Series
- Mfr # KS84444351
- Zoro # G015389722
product price:
$
105.99
/ea
Free Shipping & Returns
Key Features
Range
3 to 14 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444351
- Zoro #
- G015389722
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 3 to 14 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 14E 1 is an A/C pressure switch rated for use in applications involving air and flue gas pressure detection. It is compatible with systems utilizing air, flue gas, or non-aggressive gases within the specified pressure ranges. The switching point can be adjusted via an integrated adjustment screw to meet specific system requirements.
Key features include:
- Pressure range: 30 to 3500 Pa (0.12 to 14.1" WC) for DL2,4,14,35E models
- Adjustable switching point with adjustment screw
- Tube connections for pneumatic interface
- Electrical contacts: Silver (24–250V AC, 0.05–5A), Gold (5–250V AC, 0.01–5A) CE version; Gold (max 30V AC/0.05A), Silver (30–240V AC/5A) UL versions
- Electrical connection via 6.3x0.8 AMP connectors
- Certified by EU authorities and listed by UR and FM; also AGA approved and RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.