Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range
Mfr # KS84447421
Zoro # G215389881
product price:
$
247.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447421
- Zoro #
- G215389881
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150BG 6 is a gas pressure switch rated for use with positive, negative, and differential gas and air pressures within the specified pressure range. This device includes a setting dial to adjust the switching point within the specified parameters and operates with media such as gas, air, and flue gases. The DG model represents the European version of this product line.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional 4-pin plug and socket
- Certifications: EU certified, AGA approved, EAC approved
- Constructed without silicone-based materials