Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range
Mfr # KS84447571
Zoro # G015389661
product price:
$
255.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447571
- Zoro #
- G015389661
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500UG 6 is a gas pressure switch rated for use with positive gas and air pressures, negative air pressures, and differential air pressures within the specified pressure range. This device includes a setting dial to adjust the switching point within the specified range and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts rated at 24–250V AC, 0.05–5A; gold contacts rated at 5–250V AC, 0.01–5A
- Electrical connection options include screw terminals with M16x1.5 cable gland or a four-pin plug/socket
- Designed without silicon components