Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - DG Series, 3–500 mbar, Diaphragm Type
Mfr # KS84448970
Zoro # G715390141
product price:
$
182.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 300 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448970
- Zoro #
- G715390141
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 100 to 300 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 300VC4 5W is a diaphragm-type gas pressure switch rated for monitoring positive pressure within the specified media types (gases, biogas, air, and flue gases) as per product specifications. It features a micro switch mechanism that operates without silicone components and includes adjustable or factory-set switching points according to model specifications. This unit is suitable for use with boilers or similar equipment requiring gas pressure monitoring within the specified range.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection via a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction