Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 3–500 mbar, Silicone-Free
Mfr # KS84448820
Zoro # G515389819
product price:
$
171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448820
- Zoro #
- G515389819
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 40VC8D 6S 32 is a gas pressure switch rated for use with positive gas pressures within the specified range. This diaphragm-type switch operates without silicone and uses a micro switch to detect changes in pressure, which provides switching functionality for compatible gases including natural gas, biogas, air, and flue gases.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Electrical contacts: Silver (24–250V AC, 0.05–5A) and gold (5–250V AC, 0.01–5A) options; UL versions with specific ratings
- Electrical connection through a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction